Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fixed Speed Vortex Mixer

Catalog No. 02215411 Shop All Fisherbrand Products
Change view
Click to view available options
Speed Range:
2500 rpm
3200 rpm
Voltage:
120 V
230 V
Amperage:
0.6 A
1.2 A
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range Voltage Amperage
02-215-411 2500 rpm 230 V 0.6 A
02-215-410 3200 rpm 120 V 1.2 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 02-215-411
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

Includes both cup head and 3 in. head with cover. Units are supplied with a 72 in. (183cm), 3-wire cord and plug (230V units are supplied with Euro type plug and UK and CH adapters).

Fixed speed vortex mixer starts mixing when the head is pressed down.

Fixed speed vortex mixer starts mixing when the head is pressed down. Speed is fixed at full rpm to provide vigorous vortexing of samples.

  • Touch mode operation
  • Fixed high speed mixing
  • Mixer includes both cup head and 3 in. head with cover
  • Speed Range: 3200rpm
  • Orbit: 4.9mm
  • Controls: None
  • Overall Dimensions: 4.8L x 6.8W x 4.8 in.H (12.2 x 17.3 x 12.2cm)
  • 5 year warranty

Warranty and Services

5 year

TRUSTED_SUSTAINABILITY

Specifications

Orbit 4.9 mm
Speed Range 2500 rpm
Electrical Requirements 230 V, 0.6 A, 135 W
Voltage 230 V
Wattage 135 W
Amperage 0.6 A
Product Type Fixed Speed Vortex Mixer
Plug Type US, EU Plug
Height (English) 5 in.
Height (Metric) 12.7 cm
Length (English) 7.97in.
Length (Metric) 20.2 cm
Width (English) 4.75in.
Width (Metric) 12.1 cm
Shipping Weight (English) 10 lb.
Shipping Weight (Metric) 4.5 kg
Weight (English) 10 lb.
Weight (Metric) 4.5 kg
Includes Includes both cup head and 3 in. head with cover. Units are supplied with a 72 in. (183cm), 3-wire cord and plug (230V units are supplied with Euro type plug and UK and CH adapters).
Warranty and Service Offering 5 year limited warranty on parts and labor.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.