Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fixed Speed Vortex Mixer
SCI_ED

Catalog No. S35963 Shop All Fisherbrand Products
Change view
Click to view available options
Orbit:
4.9 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
S35963 4.9 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S35963
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Includes both cup head and 3 in. head with cover. Units are supplied with a 72 in. (183cm), 3-wire cord and plug.

Fixed speed vortex mixer starts mixing when the head is pressed down.

Fixed speed vortex mixer starts mixing when the head is pressed down. Speed is fixed at full rpm to provide vigorous vortexing of samples.

  • Touch mode operation
  • Fixed high speed mixing
  • Mixer includes both cup head and 3 in. head with cover
  • Speed Range: 3200rpm
  • Orbit: 4.9 mm
  • Controls: None
  • Overall Dimensions: 4.8L x 6.8W x 4.8 in.H (12.2 x 17.3 x 12.2 cm)
  • 5 year warranty

Warranty and Services

5 year

TRUSTED_SUSTAINABILITY

Specifications

Orbit 4.9 mm
Speed Range 3200 rpm
Electrical Requirements 120 V, 1.2 A, 135 W
Voltage 120 V
Wattage 135 W
Amperage 1.2 A
Product Type Fixed Speed Vortex Mixer
Plug Type US Plug
Dimensions (L x W x H) 7.97 x 4.75 x 5 in. (20.2 x 12.1 x 12.7 cm)
Height (English) 5 in.
Height (Metric) 12.7 cm
Length (English) 7.97 in.
Length (Metric) 20.2 cm
Width (English) 4.75 in.
Width (Metric) 12.1 cm
Shipping Weight (English) 10 lb.
Shipping Weight (Metric) 4.5 kg
Weight (English) 10 lb.
Weight (Metric) 4.5 kg
Includes Includes both cup head and 3 in. head with cover. Units are supplied with a 72 in. (183 cm), 3-wire cord and plug.
Warranty and Service Offering 5 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.