Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

COAST Cutlery FL20R Rechargeable Headlamp

Catalog No. 17998231
Change view
Click to view available options
Light Source:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
17-998-231 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-998-231 Supplier COAST Cutlery Supplier No. 30798
Add to Cart
Add to Cart

The FL20R rechargeable headlamp makes compact hands-free lighting even more useful with dual color LEDs and the COAST Ultra-Strap which enables the headlamp to be worn, hung, or strapped to structures.

  • Check the status of your batteries charge level with our built-in charge level indicator.
  • Control your light power with the push of a button. Cycle between full light, medium light and low light options.
  • The right light for the moment. The Dual-Color White and Red Beam combines an all-white Utility Beam for general use with a red, anti-glare beam that prevents night blindness while also offering a tool for emergency signaling.
  • See the whole scene at once. The Wide Angle Flood Beam illuminates the broadest possible area with vivid, consistent light from edge to edge.
  • With a 25-hour run time on low, this Dual Power headlamp is powered with an embedded rechargeable lithium-ion battery.
  • Practical features include an anti-slip, silicone-lined head strap, a hinged beam for directional lighting, and an IP54 dust resistant and storm proof build.

Specifications

Light Source LED
Voltage 3.7 V
Weight (English) 0.17 lb.
Weight (Metric) 76 g
Battery Run Time 2 hr. 30 min. to 25 hr.
Battery Type Rechargeable Lithium
Beam Distance 49 ft. to 164 ft.
Certifications/Compliance ANSI/PLATO FL 1 Standard
Color Black
Depth (English) 1.9 in.
Depth (Metric) 48 mm
Height (English) 1.4 in.
Height (Metric) 36 mm
Includes Rechargeable Battery, USB-C Charging Cable
Length (English) 2.23 in.
Length (Metric) 59 mm
Lumen 50, 220, or 520
Material Molded Plastic
Packaging Quantity 1 Ea.
Width (English) 1.9 in.
Width (Metric) 48 mm
Warranty Lifetime
Product Type Headlamp
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.