Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Flammable Liquid Safety Storage Cabinet
GREENER_CHOICE

Catalog No. 19045475 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-045-475 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-045-475 Supplier Eagle™ Supplier No. 6410X
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Double-walled cabinet with self-closing doors and adjustable shelves.

  • Made from 18-gauge steel
  • Sides, top, bottom and doors double walled with 1.5 in. air space between walls
  • Yellow high gloss powder finish with red warning
  • Shelves supported by four brackets support 350 lb.

Specifications

Door Style Self-close
Load Bearing Capacity 60 gal. (227 L)
Dimensions (D x W x H) Interior 79 x 101.5 x 104 cm (31 x 40 x 41 in.)
Weight (Metric) 154.3 kg
No. of Doors 2
No. of Shelves 1
Depth (Metric) Exterior 86.4 cm
Height (Metric) Exterior 111.8 cm
Width (Metric) Exterior 109.3 cm
Height (English) Exterior 44 in.
Weight (English) 340 lb.
Color Yellow
Width (English) Exterior 43 in.
Depth (English) Exterior 34 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.