Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Flammable Liquid Storage Cabinet
GSA_VASCI_ED

Catalog No. S37970 Shop All Diversified Spaces Products
Change view
Click to view available options
Width (Metric) Exterior:
60.96 cm
91.44 cm
Door Style:
Locking
Locking, Left-hinged
Locking, Right-hinged
No. of Doors:
1
2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Exterior Door Style No. of Doors
S37970 91.44 cm Locking 2
S37971 60.96 cm Locking, Left-hinged 2
S37972 60.96 cm Locking, Right-hinged 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S37970 Supplier Diversified Spaces™ Supplier No. 34403622K
Add to Cart
Add to Cart

Used for storage of flammable materials.

  • Constructed of red oak hardwood and oak veneers
  • Thick exterior grade plywood (Dia.: 1 in.)
  • Hard wood strips dadoed into interiors ( 1 in.) to create seal (Size: 1.5 x 0.75 in.)
  • Adjustable metal shelf
  • Drip pan to prevent leakages (Height: 3 in.)
  • Chemical resistant, earth-friendly UV finish

Certifications

MAS Certified Green

Compliance

SEFA

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Color Light Brown
Product Type Flammables Storage Cabinet
No. of Doors 2
Depth (Metric) Exterior 55.88 cm
Width (Metric) Exterior 91.44 cm
Height (Metric) Exterior 88.9 cm
Surface Coating UV finish
No. of Shelves 1
Depth (English) Exterior 22 in.
Height (English) Exterior 35 in.
Certifications/Compliance NFPA30, UL127
Width (English) Exterior 36 in.
Door Style Locking
Includes Drip pan
For Use With (Application) Storing flammable materials
Material Wood (Oak)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.