Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Flammable Liquid Storage Cabinet
GSA_VAGREENER_CHOICESCI_ED

Catalog No. S37972 Shop All Diversified Spaces Products
Change view
Click to view available options
Width (Metric) Exterior:
60.96 cm
91.44 cm
Door Style:
Locking
Locking, Left-hinged
Locking, Right-hinged
No. of Doors:
1
2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Exterior Door Style No. of Doors
S37972 60.96 cm Locking, Right-hinged 1
S37970 91.44 cm Locking 2
S37971 60.96 cm Locking, Left-hinged 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S37972 Supplier Diversified Spaces™ Supplier No. 3440R2422K
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used for storage of flammable materials.

  • Constructed of red oak hardwood and oak veneers
  • Thick exterior grade plywood (Dia.: 1 in.)
  • Hard wood strips dadoed into interiors ( 1 in.) to create seal (Size: 1.5 x 0.75 in.)
  • Adjustable metal shelf
  • Drip pan to prevent leakages (Height: 3 in.)
  • Chemical resistant, earth-friendly UV finish

Certifications

MAS Certified Green

Compliance

SEFA

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Color Light Brown
Product Type Flammables Storage Cabinet
No. of Doors 1
Height (Metric) Exterior 88.9 cm
Surface Coating UV finish
Depth (Metric) Exterior 55.88 cm
Width (Metric) Exterior 60.96 cm
Includes Drip pan
Height (English) Exterior 35 in.
Certifications/Compliance NFPA30, UL127
Depth (English) Exterior 22 in.
Material Wood (Oak)
Width (English) Exterior 24 in.
No. of Shelves 1
For Use With (Application) Storing flammable materials
Door Style Locking, Right-hinged
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.