Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Flammable Liquid Storage Cabinet with High Gloss Powder Finish
SCI_ED

Catalog No. p-7112136 Shop All Diversified Spaces Products
Change view
Click to view available options
Width (Metric) Exterior:
86.36 cm
109.22 cm
Depth (Metric) Exterior:
45.72 cm
86.36 cm
Door Style:
Manual-close
Self-close
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Exterior Depth (Metric) Exterior Door Style
S42671 109.22 cm 45.72 cm Self-close
S47350 109.22 cm 45.72 cm Manual-close
S47352 86.36 cm 86.36 cm Manual-close
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S42671 Supplier Diversified Spaces™ Supplier No. FSC25447

Used for storing flammable liquids.

  • Constructed of 18-gauge steel
  • Double-walled sides, top, bottom with air space between walls (0.5 to 1 in.)
  • Fire baffled vents, cap, threaded fittings (Thickness: 2 in.)
  • Yellow high gloss powder finish with red warning
  • Grounding attachment
  • 3-point key lock
  • Raised, leak proof door sill (Height: 2 in.)
  • Adjustable shelf, supported by four brackets(Capacity: 350 lb.)

Certifications

MAS Certified Green

Compliance

SEFA

storage, flammable, material, plywood

Specifications

Product Type Flammables Storage Cabinet
Door Style Self-close
Depth (Metric) Exterior 45.72 cm
No. of Doors 2
Surface Coating High-gloss powder
Height (Metric) Exterior 165.1 cm
Width (Metric) Exterior 109.22 cm
Load Bearing Capacity 45 gal. (170 L)
Material Steel (18 ga)
Depth (English) Exterior 18 in.
Weight (English) 350 lb.
For Use With (Application) Storage of flammable liquids
Width (English) Exterior 43 in.
Includes Vents (threaded fittings), fire baffle, cap, grounding attachment, 3-point key lock, leak proof door sill
Height (English) Exterior 65 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.