Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Flammables Cabinets
SDPSCI_ED

Catalog No. S51007MF
Encompass
Change view
Click to view available options
Dimensions (D x W x H) Interior:
18 x 43 x 44 in.
24 x 36 x 35 in.
Door Style:
Manual-close, Double
Self-close, Bi-fold
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Interior Door Style
S51007MF 18 x 43 x 44 in. Self-close, Bi-fold
S51017MF 24 x 36 x 35 in. Manual-close, Double
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S51007MF Supplier Se Cur All Cabinets Supplier No. A230
Only null left
Add to Cart
Add to Cart

Compact cabinets for limited spaces.

Keep flammable liquids close to the work area in a safe and organized way while limiting student exposure.

  • Self-latching to remain closed
  • Each cabinet has one shelf
  • Capacity: 30 gal. (113.5L)

Order Info

Dimensions: Self-closing door model, 18 x 43 x 44 in. (45.7 x 109.2 x 111.8cm); two manual doors model, 24 x 36 x 35 in. (61.0 x 91.4 x 88.9cm).

Compliance

OSHA regulations; designed in accordance with the standards of NFPA Code 30; FM approved

Specifications

Product Type Flammables Storage Cabinet
Dimensions (D x W x H) Interior 18 x 43 x 44 in.
Door Style Self-close, Bi-fold
Load Bearing Capacity 30 gal. (114 L)
Depth (Metric) Exterior 45.7 cm
Height (Metric) Exterior 112 cm
Weight (Metric) 114.3 kg
No. of Shelves 1
Width (Metric) Exterior 109 cm
Color Yellow
Includes Grounding attachments, three-point latching system, 5.1cm raised leakproof sills, large flammable-keep fire away and pesticides label, flush mounted locking handle and leveling legs, adjustable Steel shelf
Weight (English) 252 lb.
Height (English) Exterior 44 in.
Depth (English) Exterior 18 in.
For Use With (Application) Flammables
Width (English) Exterior 43 in.
Certifications/Compliance FM, NFPA, OSHA
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.