Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Flammables Cabinets
SDPSCI_ED

Catalog No. S51017MF
Encompass
Change view
Click to view available options
Dimensions (D x W x H) Interior:
18 x 43 x 44 in.
24 x 36 x 35 in.
Door Style:
Manual-close, Double
Self-close, Bi-fold
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Interior Door Style
S51017MF 24 x 36 x 35 in. Manual-close, Double
S51007MF 18 x 43 x 44 in. Self-close, Bi-fold
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S51017MF Supplier Se Cur All Cabinets Supplier No. A131
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Compact cabinets for limited spaces.

Keep flammable liquids close to the work area in a safe and organized way while limiting student exposure.

  • Self-latching to remain closed
  • Each cabinet has one shelf
  • Capacity: 30 gal. (113.5L)

Order Info

Dimensions: Self-closing door model, 18 x 43 x 44 in. (45.7 x 109.2 x 111.8cm); two manual doors model, 24 x 36 x 35 in. (61.0 x 91.4 x 88.9cm).

Compliance

OSHA regulations; designed in accordance with the standards of NFPA Code 30; FM approved

Specifications

Product Type Flammables Storage Cabinet
Dimensions (D x W x H) Interior 24 x 36 x 35 in.
Load Bearing Capacity 30 gal. (114 L)
No. of Shelves 1
Width (Metric) Exterior 91.44 cm
Weight (Metric) 99.79 kg
Height (Metric) Exterior 88.9 cm
Depth (Metric) Exterior 61 cm
Certifications/Compliance FM, NFPA, OSHA
Weight (English) 220 lb.
Depth (English) Exterior 24 in.
Width (English) Exterior 36 in.
Height (English) Exterior 35 in.
Includes Adjustable shelves, flush mounted Stainless Steel locking handle and vents, four adjustable, Stainless Steel legs and heavy gauge, Stainless Steel piano type hinge
For Use With (Application) Flammables
Material Steel
Door Style Manual-close, Double
Color Yellow
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.