Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Flammables Cabinets
SCI_ED

Catalog No. S51021MF Shop All Eagle Manufacturing Products
Change view
Click to view available options
Load Bearing Capacity:
45 gal.
Door Style:
Self-close
No. of Doors:
2
No. of Shelves:
2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity Door Style No. of Doors No. of Shelves
S51021MF 45 gal. Self-close 2 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S51021MF Supplier Eagle Manufacturing Supplier No. 4510X/EMD

missing translation for 'validMainframeMsg'

Four adjustable leveling feet.

  • Top and bottom vents are fitted with 2 in. (5cm) pipe thread on sidewalls Double walls of 18-gauge steel provide 1.5 in. (3.8cm) air space
  • 2 in. (5cm) Raised sill contains spills
  • Adjustable galvanized steel shelves supported by four brackets hold over 500 lb. (227kg) each
  • Self-closing doors have fusible link that melts at 71°C (160°F)
  • Three-point key lock
  • Labeled FLAMMABLE — KEEP FIRE AWAY

Compliance

FM approved, except S51021MF; meet OSHA and NFPA Code 30 requirements

Specifications

Dimensions (D x W x H) 18 x 43 x 67 in.
Dimensions (D x W x H) Interior 15 x 40 x 62 in.
Product Type Flammables Storage Cabinet (Floor Model)
Door Style Self-close
Load Bearing Capacity 45 gal.
No. of Doors 2
No. of Shelves 2
Weight (Metric) 141.5 kg
Depth (Metric) Interior 38 cm
Width (Metric) Interior 101.6 cm
Height (Metric) Exterior 170.2 cm
Depth (Metric) Exterior 45.8 cm
Width (Metric) Exterior 109 cm
Height (Metric) Interior 157.4 cm
Width (English) Exterior 43 in.
Depth (English) Interior 15 in.
Height (English) Exterior 67 in.
For Use With (Application) Flammables
Weight (English) 312 lb.
Material Steel
Color Yellow
Height (English) Interior 62 in.
Includes Grounding attachments (top and bottom vents, with baffle and cap, fitted with 2 in. pipe thread on sidewalls), three-point key lock on doors, 5cm raised, leakproof door sill contains spills and four leveling feet, flammable-keep fire away label, fusible
Width (English) Interior 40 in.
Certifications/Compliance OSHA, NFPA
Depth (English) Exterior 18 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.