Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Flammables Space-Saver Cabinet
GREENER_CHOICE

Catalog No. 19160512 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Certifications/Compliance:
OSHA, NFPA
OSHA, NFPA, UFC 79
Dimensions (D x W x H) Interior:
15 x 20 x 62 in.
31 x 20 x 62 in.
Dimensions (D x W x H):
18 x 23 x 65 in.
34 x 23 x 65 in.
Door Style:
Double, Manual-close
Double, Self-close
Self-close
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Dimensions (D x W x H) Interior Dimensions (D x W x H) Door Style
19-160-512 OSHA, NFPA 31 x 20 x 62 in. 34 x 23 x 65 in. Double, Self-close
19-160-511 OSHA, NFPA 31 x 20 x 62 in. 34 x 23 x 65 in. Double, Manual-close
19-038-436 OSHA, NFPA, UFC 79 15 x 20 x 62 in. 18 x 23 x 65 in. Self-close
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-160-512 Supplier Eagle™ Supplier No. 4610X
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Three adjustable shelves, each 14.75 in. deep (32.5cm)

Eagle Flammables Space-Saver Cabinet is ideal for providing maximum storage in small spaces.

  • Only 23 in. (58cm) wide to fit in places other cabinets can't
  • Double-wall, 18-gauge steel construction has a yellow high-gloss powder finish
  • Single door attaches with a continuous piano hinge and includes a three-point keyed lock
  • 2 in. high (5.1cm) leakproof sill keeps spills contained

Compliance

Meet OSHA and NFPA Code 30 specifications. 19-038-436 meets UFC 79.

Specifications

Dimensions (D x W x H) Interior 31 x 20 x 62 in.
Dimensions (D x W x H) 34 x 23 x 65 in.
Width (Metric) Exterior 58.4 cm
No. of Shelves 3
Width (Metric) Interior 50.8 cm
Weight (Metric) 142.8 kg
Height (Metric) Interior 157.4 cm
Height (Metric) Exterior 165.1 cm
No. of Doors 1
Depth (Metric) Exterior 86 cm
Depth (Metric) Interior 78.74 cm
Load Bearing Capacity 48 gal.
Product Type Space saver safety cabinet
Weight (English) 315 lb.
Material Steel
Depth (English) Exterior 34 in.
Depth (English) Interior 31 in.
Certifications/Compliance OSHA, NFPA
Includes Three adjustable shelve of 14.75 in. D, grounding attachments, three point key-lock on doors, 5.1cm raised, leakproof door sills and four leveling feet, Single door attaches with a continuous piano type hinge, fusible link
For Use With (Application) Flammables
Color Yellow
Width (English) Interior 20 in.
Door Style Double, Self-close
Height (English) Interior 62 in.
Height (English) Exterior 65 in.
Width (English) Exterior 23 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.