Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Flash Chromatography Assembly with Standard Column/Ball Joints, Joint Size: SJ 28/12

Catalog No. 111008688 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Capacity: 100 mL ; I.D. 19 mm; Length: 813 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11-100-8688 Capacity: 100 mL ; I.D. 19 mm; Length: 813 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-8688 Supplier MilliporeSigma™ Supelco™ Supplier No. Z1040941EA

missing translation for 'validMainframeMsg'

Flash chromatography is useful for rapid, preparative separations with moderate resolutions.

Consists of column, flow controller, and pinch clamp. Order solvent reservoir separately.
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 813 mm
Diameter (Metric) Outer 19 mm
Column Type Flash Chromatography
For Use With (Application) Flash Chromatography
Capacity (Metric) 100 mL
Joint Size SJ 28/12
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.