Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Flash-Chromatography Assembly with Standard Column and Threaded Joints , Joint Size: ST/NS 24/40

Catalog No. 111008623 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Capacity (Metric):
200 mL
400 mL
Diameter (Metric) Outer:
25 mm
38 mm
Length (Metric):
560 mm
584 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Length (Metric)
11-100-8623 200 mL 25 mm 584 mm
11-100-8530 400 mL 38 mm 560 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-8623 Supplier MilliporeSigma™ Supelco™ Supplier No. Z1473621EA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Flash chromatography is useful for rapid, preparative separations with moderate resolutions.

Grease-free design eliminates contamination and frozen joints. Consists of column and flow controller. Order solvent reservoir separately.
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 584 mm
Diameter (Metric) Outer 25 mm
Column Type Flash Chromatography
For Use With (Application) Flash Chromatography
Capacity (Metric) 200 mL
Joint Size ST/NS 24/40
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.