Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Flash-Chromatography Assembly with Standard Column and Threaded Joints , Joint Size: ST/NS 45/40

Catalog No. 111007722 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Capacity (Metric):
2000 mL
Diameter (Metric) Outer:
76 mm
Length (Metric):
560 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Length (Metric)
11-100-7722 2000 mL 76 mm 560 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-7722 Supplier MilliporeSigma™ Supelco™ Supplier No. Z2024521EA

missing translation for 'validMainframeMsg'

Flash chromatography is useful for rapid, preparative separations with moderate resolutions.

Grease-free design eliminates contamination and frozen joints. Consists of column and flow controller. Order solvent reservoir separately.
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 560 mm
Diameter (Metric) Outer 76 mm
Column Type Flash Chromatography
For Use With (Application) Flash Chromatography
Capacity (Metric) 2000 mL
Joint Size ST/NS 45/40
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.