Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carson Flashlight with Hook and Stand
SDPSCI_ED

Catalog No. S01589 Shop All Carson Optical Products
Change view
Click to view available options
Light Source:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
S01589 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S01589 Supplier Carson Supplier No. KL20
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Carson LED flashlight with hook and stand is portable, convenient, and high quality.

  • Includes a hook that can be used as a keychain to attach to keys, bags, or toolboxes for easy access.
  • The flashlight is made of high-quality materials and built to last.
  • It features a long-lasting super-bright White and Red COB LED that produces an impressive amount of light.
  • It has four light settings: Emergency Flash, Red LED, high, and low, which can be customized to suit your needs.
  • The flashlight is battery-powered by three AAA batteries (not included).
  • It is perfect for camping, hiking, travel, and more, and the hands-free use makes it great for a variety of applications.

Specifications

Light Source LED
Voltage 4.8 V
Weight (English) 0.05 lb.
Weight (Metric) 22.68 g
Product Type LED Task Light
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.