Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI FlashPure EcoFlex Silica Bundles
SDP

Catalog No. 14000003K Shop All BUCHI Products
Change view
Click to view available options
Type:
50 μm Irregular Particles
51 μm Irregular Particles
Weight (Metric):
4 to 40 g
80 to 120 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Weight (Metric)
14-000-003K 50 μm Irregular Particles 80 to 120 g
14-000-002K 51 μm Irregular Particles 4 to 40 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-000-003K Supplier BUCHI Supplier No. 14000003K

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

BUCHI FlashPure EcoFlex Bundles are designed to optimized backpressure, price and performance

  • Ideal for basic applications and polar compounds using organic solvents
  • Most economical solution without sacrificing quality
  • Large selection of cartridge sizes
  • Non-RFID suitable on any system from BUCHI, ISCO, Biotage, Interchim or Yamazen.

Specifications

Material Silica
Weight (Metric) 80 to 120 g
Type 50 μm Irregular Particles
For Use With (Application) Basic Applications, Polar Compounds
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.