Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Chemglass Erlenmeyer Flask, 1,000 mL, Polycarbonate, Sterile, Blue Duo Cap
SDP

Catalog No. NC1881703
Encompass_Preferred

Sterile 1,000 mL polycarbonate Erlenmeyer flask designed for aerobic and anaerobic workflows. Supplied with a convertible blue Duo cap that provides a 0.22 μm PTFE membrane for sterile air exchange or can be configured as a solid top for sealed operations. Non-pyrogenic construction and molded graduations support mixing, shaking, and storage.

  • Capacity: 1,000 mL.
  • Material: Polycarbonate.
  • Thread size: 53-B thread.
  • Cap: Convertible blue Duo cap with 0.22 μm PTFE membrane for sterile air exchange.
  • Sterility: Sterile and non-pyrogenic.
  • Graduations: Molded graduations for accurate measurement.
  • Packaging: EZTear packaging; case quantity 6 per case.
  • Applications: Mixing, shaking, storage, aerobic and anaerobic workflows.

Catalog No. NC1881703 Supplier Chemglass Life Sciences Supplier No. CLS2092100S
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sterile 1,000 mL polycarbonate Erlenmeyer flask designed for aerobic and anaerobic workflows. Supplied with a convertible blue Duo cap that provides a 0.22 μm PTFE membrane for sterile air exchange or can be configured as a solid top for sealed operations. Non-pyrogenic construction and molded graduations support mixing, shaking, and storage.

  • Capacity: 1,000 mL.
  • Material: Polycarbonate.
  • Thread size: 53-B thread.
  • Cap: Convertible blue Duo cap with 0.22 μm PTFE membrane for sterile air exchange.
  • Sterility: Sterile and non-pyrogenic.
  • Graduations: Molded graduations for accurate measurement.
  • Packaging: EZTear packaging; case quantity 6 per case.
  • Applications: Mixing, shaking, storage, aerobic and anaerobic workflows.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.