Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Erlenmeyer Flask, Polycarbonate, 3 L, Flat Bottom, Seal Cap, Sterile
SDP

Catalog No. 502733471
Encompass_Preferred

This sterile, 3,000 mL polycarbonate Erlenmeyer flask has a conical shape and flat bottom for stable mixing and accurate volume measurement. It is supplied with a seal cap and molded graduations, and is sterilized by E-beam for biological laboratory use.

  • Volume: 3,000 mL
  • Material: polycarbonate (PC) resin
  • Cap type: seal cap for mixing and storage
  • Sterility: e-beam sterilized; SAL = 10; non-pyrogenic; DNase/RNase free
  • Packaging: individually packaged in sterile bags
  • Dimensions: height 253 mm; neck OD 62 mm; bottom diameter 230 mm
  • Feature: molded graduations for accurate measurement

Catalog No. 50-273-3471 Supplier Chemglass Life Sciences Supplier No. CGN20953000
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This sterile, 3,000 mL polycarbonate Erlenmeyer flask has a conical shape and flat bottom for stable mixing and accurate volume measurement. It is supplied with a seal cap and molded graduations, and is sterilized by E-beam for biological laboratory use.

  • Volume: 3,000 mL
  • Material: polycarbonate (PC) resin
  • Cap type: seal cap for mixing and storage
  • Sterility: e-beam sterilized; SAL = 10; non-pyrogenic; DNase/RNase free
  • Packaging: individually packaged in sterile bags
  • Dimensions: height 253 mm; neck OD 62 mm; bottom diameter 230 mm
  • Feature: molded graduations for accurate measurement

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.