Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Two Neck Round Bottom Flask, Angled Side Neck
GREENER_CHOICESDP

Catalog No. 31501226 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2 L
3 L
5 L
Standard Taper Joint:
Center: 14/20, Side: 14/20
Center: 19/22, Side: 14/20
Center: 19/22, Side: 19/22
Center: 24/40, Side: 14/20
Center: 24/40, Side: 19/22
Center: 24/40, Side: 24/40
Center: 29/42, Side: 24/40
Center: 29/42, Side: 29/42
Center: 34/45, Side: 24/40
Center: 34/45, Side: 29/42
Center: 45/50, Side: 24/40
Center: 45/50, Side: 29/42
48 product options available for selection
Product selection table with 48 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
31-501-226 250 mL Center: 24/40, Side: 24/40
31-501-207 10 mL Center: 14/20, Side: 14/20
31-501-210 25 mL Center: 19/22, Side: 19/22
31-501-209 25 mL Center: 19/22, Side: 14/20
31-501-211 50 mL Center: 14/20, Side: 14/20
31-501-208 25 mL Center: 14/20, Side: 14/20
31-501-212 50 mL Center: 19/22, Side: 19/22
31-501-213 50 mL Center: 24/40, Side: 14/20
31-501-214 50 mL Center: 24/40, Side: 24/40
31-501-215 100 mL Center: 14/20, Side: 14/20
31-501-216 100 mL Center: 19/22, Side: 14/20
31-501-217 100 mL Center: 19/22, Side: 19/22
31-501-218 100 mL Center: 24/40, Side: 14/20
31-501-219 100 mL Center: 24/40, Side: 19/22
31-501-220 100 mL Center: 24/40, Side: 24/40
31-501-222 250 mL Center: 19/22, Side: 14/20
31-501-221 250 mL Center: 14/20, Side: 14/20
31-501-223 250 mL Center: 19/22, Side: 19/22
31-501-224 250 mL Center: 24/40, Side: 14/20
31-501-225 250 mL Center: 24/40, Side: 19/22
31-501-227 500 mL Center: 19/22, Side: 14/20
31-501-228 500 mL Center: 24/40, Side: 14/20
31-501-229 500 mL Center: 24/40, Side: 24/40
31-501-230 500 mL Center: 29/42, Side: 24/40
31-501-231 500 mL Center: 29/42, Side: 29/42
31-501-232 1000 mL Center: 24/40, Side: 14/20
31-501-233 1000 mL Center: 24/40, Side: 19/22
31-501-234 1000 mL Center: 24/40, Side: 24/40
31-501-235 1000 mL Center: 29/42, Side: 29/42
31-502-184 2 L Center: 24/40, Side: 24/40
31-502-185 2 L Center: 29/42, Side: 24/40
31-502-186 2 L Center: 29/42, Side: 29/42
31-502-187 2 L Center: 34/45, Side: 24/40
31-502-188 2 L Center: 34/45, Side: 29/42
31-502-189 2 L Center: 45/50, Side: 24/40
31-502-190 2 L Center: 45/50, Side: 29/42
31-502-191 3 L Center: 29/42, Side: 24/40
31-502-192 3 L Center: 29/42, Side: 29/42
31-502-193 3 L Center: 34/45, Side: 24/40
31-502-194 3 L Center: 34/45, Side: 29/42
31-502-195 3 L Center: 45/50, Side: 24/40
31-502-196 3 L Center: 45/50, Side: 29/42
31-502-197 5 L Center: 29/42, Side: 24/40
31-502-198 5 L Center: 29/42, Side: 29/42
31-502-199 5 L Center: 34/45, Side: 24/40
31-502-200 5 L Center: 34/45, Side: 29/42
31-502-201 5 L Center: 45/50, Side: 24/40
31-502-202 5 L Center: 45/50, Side: 29/42
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 48 options available.
48 options
Catalog No. 31-501-226 Supplier Synthware™ Supplier No. F414250
Only null left
Add to Cart
Edge
Add to Cart

Two Neck Round Bottom Flask with standard taper outer joints on both center and vertical side necks.

  • All sizes are hand blown from tubing to ensure uniform wall thickness

Specifications

Description Two Neck Round Bottom Flasks, Angled Side Neck
Capacity (Metric) 250 mL
Material Borosilicate Glass (3.3)
Product Type Two-neck Flask
Standard Taper Joint Center: 24/40, Side: 24/40
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Beaded
Sterility Non-sterile
Bottom Shape Round
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.