Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Reaction Tubes with Glass Stopcock
GREENER_CHOICESDP

Catalog No. 31501448 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
Standard Taper Joint:
14/20
19/22
24/40
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
31-501-448 50 mL 19/22
31-501-445 10 mL 14/20
31-501-446 25 mL 14/20
31-501-447 50 mL 14/20
31-501-449 50 mL 24/40
31-501-451 100 mL 24/40
31-501-450 100 mL 14/20
31-501-452 200 mL 24/40
31-501-453 250 mL 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 31-501-448 Supplier Synthware™ Supplier No. F891950
Only null left
Add to Cart
Add to Cart

Cylindrical shaped tube with standard taper outer joint

  • Side arm with 2 mm glass stopcock
  • Stopcock supplied with constant pressure retention device

Specifications

Description Reaction Tube with Glass Stopcock
Capacity (Metric) 50 mL
Material Glass
Standard Taper Joint 19/22
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Rimmed
Sterility Non-sterile
Class A
Bottom Shape Round
Closure Type Glass Stopper
Volume (Metric) Working 50 mL
Closure Size 19/22
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.