Learn More
DWK Life Sciences™ Kimble™ Kontes™ Class A Threaded Volumetric Flask
Shop All DWK Life Sciences Products

Description
- Supplied with PTFE and rubber-lined phenolic screw cap
Specifications
Specifications
| Certifications/Compliance | ASTM E288 |
| Capacity (Metric) | 5 mL |
| Material | Borosilicate Glass (3.3) |
| Height (English) | 3.5 in. |
| Height (Metric) | 9 cm |
| Autoclavable | Autoclavable |
| Graduated | No |
| Sterility | Non-sterile |
| Class | A |
| Bottom Shape | Flat |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.