Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Flat Bottom Polystyrene Multipurpose Container with Metal Screw Cap

Catalog No. 07000502 Shop All Greiner Bio-One Products
Change view
Click to view available options
Capacity (Metric):
100 mL
150 mL
250 mL
Sterility:
Aseptic
Label:
Labeled
No Label
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Sterility Label
07-000-502 250 mL Aseptic No Label
07-000-487 100 mL Aseptic No Label
07-000-491 150 mL Aseptic Labeled
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 07-000-502 Supplier Greiner Bio-One Supplier No. 229170
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for optical measurements due to its high clarity.

  • Metal screw cap
  • With or without plain label
  • Manufactured aseptically in a Class II Clean Room environment
  • Can be used universally for academic and medical purposes
TRUSTED_SUSTAINABILITY

Specifications

Product Type Multi-purpose Container
Material Polystyrene
Sterility Aseptic
Capacity (Metric) 250 mL
Closure Material Metal
Closure Type Screw Cap
Diameter (Metric) 60 mm
For Use With (Application) For academic and medical purposes
Label No Label
Length (Metric) 120 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.