Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Flat Bottom Polystyrene Multipurpose Containers with Plastic Screw Cap

Catalog No. 07000470 Shop All Greiner Bio-One Products
Change view
Click to view available options
Sterility:
Aseptic
Sterile
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility
07-000-470 Aseptic
07-000-471 Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07-000-470 Supplier Greiner Bio-One Supplier No. 189170
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for optical measurements due to its high clarity.

  • Volume: 7mL
  • White plastic screw cap
  • Without writing label
  • Dia. x Height: 18 x 50mm
  • Manufactured aseptically in a Class II Clean Room environment
  • Can be used universally for academic and medical purposes
TRUSTED_SUSTAINABILITY

Specifications

Product Type Multi-purpose Container
Material Polystyrene
Sterility Aseptic
Capacity (Metric) 7 mL
Closure Color White
Closure Material Plastic
Closure Type Screw Cap
Diameter (Metric) 18 mm
For Use With (Application) For academic and medical purposes
Label No Label
Length (Metric) 50 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.