Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One Flat Bottom Polystyrene Multipurpose Containers with Plastic Screw Cap
Shop All Greiner Bio-One ProductsDescription
- Volume: 7mL
- White plastic screw cap
- Without writing label
- Dia. x Height: 18 x 50mm
- Manufactured aseptically in a Class II Clean Room environment
- Can be used universally for academic and medical purposes
Specifications
Specifications
| Product Type | Multi-purpose Container |
| Material | Polystyrene |
| Sterility | Sterile |
| Capacity (Metric) | 7 mL |
| Closure Color | White |
| Closure Material | Plastic |
| Closure Type | Screw Cap |
| Diameter (Metric) | 18 mm |
| For Use With (Application) | For academic and medical purposes |
| Label | No Label |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?