Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC MSC Corrugated Box, 12 x 10 x 5 in, 25/Pk.

Catalog No. 501915919
Encompass

This industry-standard corrugated shipping box is designed for various shipping, moving, and packing needs. It offers durability and can support up to 65 lb, making it suitable for a wide range of applications. Boxes ship flat to optimize storage and shipping efficiency.

  • Overall dimensions: 12 in L x 10 in W x 5 in H
  • Constructed from durable Kraft material
  • Features a 65 lb load capacity
  • Single wall construction for reliable protection
  • Reusable design for sustainability
  • Made in the USA

Catalog No. 50-191-5919 Supplier MSC Supplier No. 39554464
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This industry-standard corrugated shipping box is designed for various shipping, moving, and packing needs. It offers durability and can support up to 65 lb, making it suitable for a wide range of applications. Boxes ship flat to optimize storage and shipping efficiency.

  • Overall dimensions: 12 in L x 10 in W x 5 in H
  • Constructed from durable Kraft material
  • Features a 65 lb load capacity
  • Single wall construction for reliable protection
  • Reusable design for sustainability
  • Made in the USA

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.