Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC MSC Box, 17-1/2 x 12 x 3, 65 lb, 25/Pk.

Catalog No. 501916082
Encompass

This corrugated shipping box is an industry-standard solution for a variety of shipping, moving, and packing requirements. Designed for durability, it can support loads up to 65 lb. and is proudly made in the USA.

  • Durable construction supports up to 65 lb. capacity
  • Sold in bundle quantities to meet bulk needs
  • Ships flat to optimize storage space and reduce shipping costs
  • Reusable design for extended utility
  • Dimensions: 17-1/2 in length, 12 in width, 3 in height
  • Constructed from Kraft material with 1 wall

Catalog No. 50-191-6082 Supplier MSC Supplier No. 39556113
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This corrugated shipping box is an industry-standard solution for a variety of shipping, moving, and packing requirements. Designed for durability, it can support loads up to 65 lb. and is proudly made in the USA.

  • Durable construction supports up to 65 lb. capacity
  • Sold in bundle quantities to meet bulk needs
  • Ships flat to optimize storage space and reduce shipping costs
  • Reusable design for extended utility
  • Dimensions: 17-1/2 in length, 12 in width, 3 in height
  • Constructed from Kraft material with 1 wall

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.