Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Corrugated Box, 17 x 14 x 5 in, 65lb, 25/Pk.

Catalog No. 501916067
Encompass

This flat corrugated shipping box is designed for efficient packaging and transport of various items. Constructed from durable kraft material with a single wall, it offers reliable protection for contents up to 65 lb., making it suitable for standard shipping, moving, and packing needs.

  • Rectangular shape
  • Measures 17 in long, 14 in wide, 5 in high
  • Single wall construction
  • Load capacity: 65 lb.
  • Made from kraft material
  • Brown color
  • Ships flat to save on storage space
  • Reusable
  • Made in the USA

Catalog No. 50-191-6067 Supplier MSC Supplier No. 39555966
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This flat corrugated shipping box is designed for efficient packaging and transport of various items. Constructed from durable kraft material with a single wall, it offers reliable protection for contents up to 65 lb., making it suitable for standard shipping, moving, and packing needs.

  • Rectangular shape
  • Measures 17 in long, 14 in wide, 5 in high
  • Single wall construction
  • Load capacity: 65 lb.
  • Made from kraft material
  • Brown color
  • Ships flat to save on storage space
  • Reusable
  • Made in the USA

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.