Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Dupont Tyvek Flat Catalog Envelope, 10 x 13 in, 100/Pk.

Catalog No. 501918200
Encompass

This Tyvek Flat Catalog mailing envelope is white, made of paper, and features a 14 lb paper weight. It includes a self-seal, peel-off style closure and measures 10 in. wide by 13 in. long.

  • Envelope type: tyvek flat catalog
  • Self-seal, peel-off closure style
  • Overall dimensions: 10 in. wide x 13 in. long
  • Material: paper
  • Color: white
  • Paper weight: 14 lb

Catalog No. 50-191-8200 Supplier MSC Supplier No. 39577879
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Tyvek Flat Catalog mailing envelope is white, made of paper, and features a 14 lb paper weight. It includes a self-seal, peel-off style closure and measures 10 in. wide by 13 in. long.

  • Envelope type: tyvek flat catalog
  • Self-seal, peel-off closure style
  • Overall dimensions: 10 in. wide x 13 in. long
  • Material: paper
  • Color: white
  • Paper weight: 14 lb

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.