Learn More
Description
- 4 in. toe kick not included P/N #FFSB-3624
- 40-1/2 in.W x 27 in.D x 17 in.H
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Five drawers with inside dimensions measure 37 in.W x 24-13/16 in.D x 1-1/2 in.H
- Full extension drawer glides
- Limited Lifetime Warranty
- Made in the USA
- The unit is finished with a chemical resistant, earth-friendly UV finish
- Top allows for the Flat File System Top P/N #FFST to be added
- Unit is designed to sit on a counter or on the Flat File System Base P/N #FFSB
Warranty and Services
Lifetime Limited Warranty
Specifications
Specifications
| Product Type | File Storage |
| Color | Natural |
| Material | Red Oak |
| Height (English) | 17in. |
| Height (English) Drawer | 1.5 in. |
| Depth (English) Drawer | 24-13/16 in. |
| Depth (English) | 27 in. |
| Holds | Papers up to 24 x 36in. |
| No. of Drawers | 5 |
| Shape | Flat |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

