Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Alkota Flat Surface Cleaner, 14 in, 4000 PSI, 8 GPM

Catalog No. 502818849
Encompass

The Alkota SCBE-003 is a heavy-duty flat surface cleaner designed for efficient and thorough cleaning applications. It features a robust design capable of handling high pressures and temperatures, making it suitable for demanding cleaning tasks.

  • Flow rate of 8 GPM
  • Maximum pressure of 4000 PSI
  • Inlet type is 1/4 in Quick Connect
  • Cleaning width is 14 in
  • Maximum temperature of 180°F
  • Heavy-duty construction
  • Quick connects to a 1/4 in Quick Connect coupler
  • Connects to a trigger gun or gun/lance combination

Catalog No. 50-281-8849 Supplier MSC Supplier No. 59814707
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Alkota SCBE-003 is a heavy-duty flat surface cleaner designed for efficient and thorough cleaning applications. It features a robust design capable of handling high pressures and temperatures, making it suitable for demanding cleaning tasks.

  • Flow rate of 8 GPM
  • Maximum pressure of 4000 PSI
  • Inlet type is 1/4 in Quick Connect
  • Cleaning width is 14 in
  • Maximum temperature of 180°F
  • Heavy-duty construction
  • Quick connects to a 1/4 in Quick Connect coupler
  • Connects to a trigger gun or gun/lance combination

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.