Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Humboldt Flatjaw Pinchcocks
SDP

Catalog No. 22309557
Change view
Click to view available options
Size:
Small
Medium
Length (English):
2.25 in.
2.75 in.
Length (Metric):
5.71 cm
6.98 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English) Length (Metric)
22-309557 Medium 2.75 in. 6.98 cm
05-850A Small 2.25 in. 5.71 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-309557 Supplier Humboldt Supplier No. H8610
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

One-piece rust resitant brass clamp

One-piece rust resitant brass clamp

  • Nickel-plated
  • Clamp flexible tubing up to 0.62 in. (16mm)

Specifications

Type Mohr Pinchcock
Material Nickel, Steel
Length (English) 2.75 in.
Length (Metric) 6.98 cm
Size Medium
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.