Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Flavonoid Organic Standard in Dimethyl Sulfoxide, 1000 μg/mL (1000 ppm), SPEX CertiPrep™
SDP

Catalog No. FLAVIN1 Shop All Spex CertiPrep Products
Change view
Click to view available options
Quantity:
1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
FLAVIN1 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FLAVIN1 Supplier SPEX CertiPrep Supplier No. FLAVIN1
Add to Cart
Add to Cart

Flavonoid Standard with 15 components

Flavonoids are naturally occurring secondary metabolic products which can have important functions within plants. Many beneficial compounds are metabolites produced as an end product of chemical and biological processes. Metabolites are small molecules that have many functions including defense, pigments, pheromones, odorants and catalysts. Primary metabolites are necessary for growth, development and reproduction. Flavonoids are secondary plant, algae or fungus metabolites composed of polyphenolic compounds. Secondary metabolites are not directly involved in critical processes but have secondary functions involving defense and pigmentation.

Specifications

Packaging Ampoule
Concentration 1000 μg/mL (1000 ppm)
For Use With (Equipment) LCMS, GCMS, HPLC, GC and UV/Vis Spectrotometer
Solubility Soluble in DMSO
Solution Type Standard Solution
Type Flavonoid Standard
Industry Type Food and Beverage, Botanical Analysis
Quantity 1 mL

This item must be stored in a freezer to ensure stability.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.