Learn More
Marketlab, Inc. Flex-Arm Bioshield and Mounting Options
Description
- Easy-to-position shield
- 38 in. arm reaches virtually anywhere
- Saves counter space
- Screen is constructed of durable 0.25 in. acrylic
Specifications
Specifications
| Quantity | 1 Ea. |
| Style | Fixed Counter Mount |
| Disposable | Reusable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.