Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Contec Professional Flexible High Duster, 4x14.75in, QuickChange, 1 ea

Catalog No. 502818964
Encompass

The High Duster XF features a flexible head and is compatible with QuickChange systems, designed for efficient cleaning in various environments.

  • Duster material: Synthetic
  • Duster length: 14.75 in
  • Duster width: 4 in
  • Not telescoping
  • Color: Gray
  • No replacements available
  • Handle material: Plastic
  • Country of origin: United States

Catalog No. 50-281-8964 Supplier MSC Supplier No. 11570397
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The High Duster XF features a flexible head and is compatible with QuickChange systems, designed for efficient cleaning in various environments.

  • Duster material: Synthetic
  • Duster length: 14.75 in
  • Duster width: 4 in
  • Not telescoping
  • Color: Gray
  • No replacements available
  • Handle material: Plastic
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.