Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

M+A Matting Flex Tip™ Mat

Catalog No. 17555801 Shop All M+A Matting Products
Change view
Click to view available options
Dimensions (L x W):
24 x 32 in.
32 x 39 in.
36 x 72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-555-801 36 x 72 in.
17-555-799 24 x 32 in.
17-555-800 32 x 39 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-555-801 Supplier M+A Matting Supplier No. 874003672

missing translation for 'validMainframeMsg'

Flex Tip™ mats feature 2,000 finger-like tips per square foot designed to aggressively scrape soil from shoes.

  • Clean - 2,000 finger-like tips per square foot effectively remove dirt while deep wells hold it to minimize tracking
  • Safe - OSHA-compliant bevelled edges ensure a safe transition from floor to mat
  • Comfortable - Finger-like tips provide excellent antifatigue qualities
  • Easy to Clean - Lightweight flexible design ensures easy handling and cleaning (shake off soil and hose off)
  • 5/8 in. natural rubber construction

Specifications

Length (English) 36 in.
Thickness (English) 5/8 in.
Width (English) 72 in.
Color Black
Certifications/Compliance NFSI Certified. Made in USA
Dimensions (L x W) 36 x 72 in.
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.