Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan Flexible Handle, Nylon, 0.2 in, 59.3 in, White

Catalog No. 502840024
Encompass

The Vikan flexible handle is a versatile tool designed for various cleaning applications. Made from durable nylon, this 59.3 inch white handle features a T-Bar design and is compatible with several Vikan tube cleaners.

  • Highly flexible for various applications.
  • Features a T-bar handle type.
  • Constructed from durable nylon material.
  • Measures 59.3 in in overall length.
  • Has a 0.2 in diameter.
  • Available in white color.
  • Compatible with specific tube cleaners.

Catalog No. 50-284-0024 Supplier MSC Supplier No. 93787323
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Vikan flexible handle is a versatile tool designed for various cleaning applications. Made from durable nylon, this 59.3 inch white handle features a T-Bar design and is compatible with several Vikan tube cleaners.

  • Highly flexible for various applications.
  • Features a T-bar handle type.
  • Constructed from durable nylon material.
  • Measures 59.3 in in overall length.
  • Has a 0.2 in diameter.
  • Available in white color.
  • Compatible with specific tube cleaners.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.