Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Rubbermaid Hand Soap Dispenser, 1000 - 1300 mL, Wall Mount, Plastic, Black

Catalog No. 502835868
Encompass

This hand soap dispenser is designed for wall mounting and offers a capacity between 1000 and 1300 mL for foam and liquid hand soaps. Made from durable plastic and finished in black, it provides a superior clean look and is ADA compliant, making it suitable for various washroom environments.

  • Superior clean look styling improves washroom aesthetics.
  • ADA compliant for accessibility.
  • Push activation method.
  • Durable plastic construction.
  • 1000 to 1300 mL capacity for foam and liquid hand soaps.
  • Overall height of 11.73 inches.
  • Overall width of 5.75 inches.
  • Overall depth of 3.94 inches.
  • Part of the Flex Series.

Catalog No. 50-283-5868 Supplier MSC Supplier No. 57855967
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This hand soap dispenser is designed for wall mounting and offers a capacity between 1000 and 1300 mL for foam and liquid hand soaps. Made from durable plastic and finished in black, it provides a superior clean look and is ADA compliant, making it suitable for various washroom environments.

  • Superior clean look styling improves washroom aesthetics.
  • ADA compliant for accessibility.
  • Push activation method.
  • Durable plastic construction.
  • 1000 to 1300 mL capacity for foam and liquid hand soaps.
  • Overall height of 11.73 inches.
  • Overall width of 5.75 inches.
  • Overall depth of 3.94 inches.
  • Part of the Flex Series.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.