Learn More
Description
- Corrosion resistant
Specifications
Specifications
| Material | Hard Aluminum |
| Length (English) | 18 in. |
| Length (Metric) | 45.7 cm |
| Diameter (English) Inner | 0.5 in. |
| Diameter (Metric) Inner | 1.3 cm |
| Product Type | Support Rod |
| For Use With (Equipment) | Custom frames |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.