Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Flexaframe™ Support Rods for Custom Frames

Catalog No. 1466610CQ Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
18 in.
24 in.
36 in.
48 in.
Length (Metric):
45.7 cm
61 cm
91.4 cm
122 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric)
14-666-10CQ 24 in. 61 cm
14-666-10DQ 36 in. 91.4 cm
14-666-10BQ 18 in. 45.7 cm
14-666-10EQ 48 in. 122 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-666-10CQ

missing translation for 'validMainframeMsg'

Hard aluminum rods exactly 0.5 in. diameter (13mm) for smooth fit with Flexaframe lattice

  • Corrosion resistant

Specifications

Material Hard Aluminum
Length (English) 24 in.
Length (Metric) 61 cm
Diameter (English) Inner 0.5 in.
Diameter (Metric) Inner 1.3 cm
Product Type Support Rod
For Use With (Equipment) Custom frames
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.