Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Flexelene Tubing
SDP

Catalog No. 01000774 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (English) Inner:
1 in.
1/16 in.
1/2 in.
1/32 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
Diameter (English) Outer:
1 1/4 in.
1 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
7/8 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer
01-000-774 1/16 in. 1/8 in.
01-000-773 1/32 in. 3/32 in.
01-000-776 1/8 in. 3/16 in.
01-000-779 1/4 in. 3/8 in.
01-000-780 1/4 in. 1/2 in.
01-000-781 5/16 in. 7/16 in.
01-000-785 5/8 in. 7/8 in.
01-000-783 3/8 in. 5/8 in.
01-000-782 3/8 in. 1/2 in.
01-000-777 3/16 in. 1/4 in.
01-000-775 3/32 in. 5/32 in.
01-000-778 3/16 in. 5/16 in.
01-000-784 1/2 in. 3/4 in.
01-000-786 3/4 in. 1 in.
01-000-787 1 in. 1 1/4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 01-000-774
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

General use bioprocess and medical grade tubing. UV stable and suitable for use with deionized water. USP Class VI tubing, withstands EtO sterilization and gamma sterilization to 255 kGy. Shore A 86.

  • PVC-Free - No DEHP or BPA additives
  • Low extractables / leachables
  • ISO 10993-5 – non-cytotoxic
  • ISO 10993-4 – non-hemolytic
  • Non-Animal Derived
  • RoHS Compliant
  • Lot Traceable

Warranty and Services

Replacement if not satisfied. 12 Month return Policy.

Specifications

Certifications/Compliance Complaince Certificates Available
Diameter (English) Inner 1/16 in.
Material Polyolefin Elastomer
Diameter (English) Outer 1/8 in.
For Use With (Application) Multi-purpose Medical, Pharmaceutical uses
Packaging Quantity 100 ft. Roll - Bag
Product Line Flexelene™ Tubing
Storage Requirements Out of direct sunlight, >20°F <100°F
Color Transparent
Product Type Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.