Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Typenex™ Flexi Bands
SDP

Catalog No. 22355676
Change view
Click to view available options
Color:
Clear
Orange
Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-355-676 Yellow
22-355-217 Clear
22-355-678 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-355-676 Supplier Typenex™ Supplier No. FLX996

Specially designed for durability, to last for seven or more days

  • Easy snap closure
  • Adhesive lined pocket to protect patient information
  • With sizing holes that fit most patient sizes
  • Can be reattached or resized using R3 Band
  • Provides blood bank ID (BBID) in both alphanumeric and barcode forms, that reduces chance of transcription errors
  • Suitable for both inpatient and outpatient use
  • Bands are 14.5L x 1.0 in.W (37 x 2.5cm)

Specifications

Product Type Blood Band
Color Yellow
Includes Adhesive lined pocket, sizing holes, 7-digit Blood bank ID (BBID) in both alphanumeric and barcode forms
Dimensions (L x W) 14.5 x 1 in. (37 x 2.5cm)
For Use With (Application) Suitable for both inpatient and outpatient use to protect patient information which that reduces chance of transcription errors
Length (English) 14.5 in.
Length (Metric) 37 cm
Width (English) 1 in.
Width (Metric) 2.5 cm
Closure Type Snap
Barcode Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.