Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampac™ Flexibles SealPAK Heavy-Duty Pouches

Catalog No. 0181276
Change view
Click to view available options
Dimensions (L x W):
12 x 10 in. (30.5 x 25.4cm)
12 x 8 in. (30.5 x 20.3cm)
16 x 12 in. (40.6 x 30.5cm)
16 x 9.5 in. (40.6 x 24.1cm)
6 x 4 in. (15.2 x 10.2cm)
8 x 6.5 in. (20.3 x 16.5cm)
9.5 x 8 in. (24.1 x 20.3cm)
Capacity (English):
4 oz.
16 oz.
24 oz.
32 oz.
48 oz.
64 oz.
96 oz.
Quantity:
1000/Cs.
1200/Cs.
1800/Cs.
2400/Cs.
360/Cs.
480/Cs.
720/Cs.
960/Cs.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Capacity (English) Quantity
01-812-76 6 x 4 in. (15.2 x 10.2cm) 4 oz. 1000/Cs.
01-812-25D 6 x 4 in. (15.2 x 10.2cm) 4 oz. 2400/Cs.
01-812-25H 12 x 8 in. (30.5 x 20.3cm) 32 oz. 960/Cs.
01-812-27 12 x 8 in. (30.5 x 20.3cm) 32 oz. 1000/Cs.
01-812-25FF 12 x 10 in. (30.5 x 25.4cm) 48 oz. 720/Cs.
01-812-25G 16 x 12 in. (40.6 x 30.5cm) 96 oz. 360/Cs.
01-812-25F 16 x 9.5 in. (40.6 x 24.1cm) 64 oz. 480/Cs.
01-812-25EE 9.5 x 8 in. (24.1 x 20.3cm) 24 oz. 1200/Cs.
01-812-40 8 x 6.5 in. (20.3 x 16.5cm) 16 oz. 1000/Cs.
01-812-25E 8 x 6.5 in. (20.3 x 16.5cm) 16 oz. 1800/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 01-812-76 Supplier Ampac™ Supplier No. 500B1M
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for applications requiring long-term storage, sharper objects, or solutions of formaldehyde, acids, alkalies, greases, oils and organic solvents

  • Boilable and freezable pouches can sustain temperatures from -56 to 115°C (-70 to 240°F)
  • 4.5 mils thick
  • Transparent, airtight and leak-proof
  • Can be sterilized with gamma, infrared and e-beam
  • Sealed pouches can also be surface sterilized using VHP

Order Info

Also available in heat-sealable tubular roll stock that allows you to create custom-size pouches.

Specifications

Material Polyester
Quantity 1000/Cs.
Thickness (English) 4.50 mil
Dimensions (L x W) 6 x 4 in. (15.2 x 10.2cm)
Length (English) 6 in.
Width (English) 4 in.
Capacity (English) 4 oz.
Length (Metric) 15.2 cm
Width (Metric) 10.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.