Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Interscience FlexiPump Dispensing Assembly with Y Connector
SDP

Catalog No. 16949041 Shop All Interscience Products
Change view
Click to view available options
Diameter (Metric) Inner:
1.6 mm
3.2 mm
4.8 mm
6.4 mm
8 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
16-949-041 1.6 mm
16-949-042 3.2 mm
16-949-043 4.8 mm
16-949-044 6.4 mm
16-949-045 8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 16-949-041 Supplier Interscience Supplier No. 562101
Add to Cart
Add to Cart

Dispensing assembly with Y connector for use with FlexiPump.

Includes:

  • Set of silicone tubings
  • GL45 screw cap
  • Tube weight
  • Nozzle
  • Cap
  • Filter
  • Y connector

Choose between tubing inner diameter of 1.6 mm, 3.2 mm, 4.8 mm, 6.4 mm, or 8 mm

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.06 in.
Diameter (Metric) Inner 1.6 mm
Material Silicone
Thickness (English) 0.06 in.
Sterility Non-sterile
Color Clear
Product Type Tubing Assembly
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.