Learn More
Description
- Set of 5 tubings, including silicone tubings, Tygon™ tubings, and straight connectors
- Available with inner diameter of 1.6 mm, 3.2 mm, 4.8 mm, 6.4 mm, or 8 mm
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.06 in. |
| Diameter (Metric) Inner | 1.6 mm |
| Material | Tygon A-60-F |
| Thickness (English) | 0.06 in. |
| For Use With | FlexiPump |
| Sterility | Non-sterile |
| Color | Clear |
| Product Type | Tubing |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
