Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Interscience FlexiPump Tubings with Y Connectors
SDP

Catalog No. 16949050 Shop All Interscience Products
Change view
Click to view available options
Diameter (Metric) Inner:
1.6 mm
3.2 mm
4.8 mm
6.4 mm
8 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
16-949-050 3.2 mm
16-949-049 1.6 mm
16-949-048 4.8 mm
16-949-033 6.4 mm
16-949-034 8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 16-949-050 Supplier Interscience Supplier No. 562202
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Set of 5 tubings and Y connectors for use with FlexiPump.

  • Set of 5 tubings, including silicone tubings, Tygon™ tubings, and Y connectors
  • Available with inner diameter of 1.6 mm, 3.2 mm, 4.8 mm, 6.4 mm, or 8 mm

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.12 in.
Diameter (Metric) Inner 3.2 mm
Material Tygon A-60-F
Thickness (English) 0.12 in.
For Use With FlexiPump
Sterility Non-sterile
Color Clear
Product Type Tubing Assembly
Quantity 5/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.