Learn More
Description
- Whole-slide scanner that brings automation to high volume, low-plex fluorescence
- Flexibility to transition between brightfield and fluorescence in same batch helps optimize research efficiency
- Open-source file format choices make it easier to integrate with analysis or 3rd party information systems
- Particularly beneficial for kidney research and easily handling a higher volume of low-plex slides
- Tray-centric slide handling helps keep fluorescence slides safe with no risk of breakage, ensuring secure operations
- Add slides anytime with continuous loading, ensuring uninterrupted scanning for maximum productivity
- Plan Fluor 20X objective/NA = 0.5 and Plan S-Apochromat objective 10X/NA = 0.3
- 3 color fluorescent scanning < 20 minutes at 20X
- Resolution at 40X: 0.26 μm/pixel; at 20X: 0.52 μm/pixel
- Focus point map focusing mechanism
- 5.0 MP capture resolution
- Multi-band filter cube supports blue wavelengths excited between 385-405nm (emission between 425-455), green wavelengths excited between 410-495nm (emission between 505-540), and orange wavelengths excited between 550-575nm (emission between 585-625)
- Revolving nosepiece has 3 holes for objectives
- Holds up to 60 slides, with each slide measuring 76 ± 1 x 26 ± 1 mm
- Includes 10 smart trays that hold six slides each
- Supports brightfield and 3 color immunofluorescence imaging mode using DAPI, FITC, and TRITC
- 10W LED with lifetime of ~25,000 hours, LUMOS 3 for fluorescence
- Supports 1D barcode types: Interleaved 2 of 5 and Code 39
- Includes FlexScan software package and dongle
- Software has tools for image adjustment, annotations, measurements, encryption, comparison, and export
- Includes HP EliteOne 870 G9 27 in. all-in-one touchscreen PC
- Size abd weight: 700 x 398 x 420 mm (27.6 x 15.7 x 16.5 in.), 34 kg (74.8 lb.)
- System has a 1 year warranty. Extended warranty plans are available for purchase separately
Specifications
Specifications
| Throughput | 60 Slides |
| Software Type | FlexScan Software |
| Product Type | Digital Pathology Slide Scanner |
| Voltage | 100/240 V |
| Dimensions (L x W x H) | 700 x 398 x 420 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.