Learn More
Marketlab, Inc. FlexyCart Frame
Description
- Weighs roughly 30 lb. and has a maximum load capacity of 50 lb.
- Narrow width allows FlexyCart to easily navigate through virtually any doorway and crowded hallways
- Frame only - baskets not included
Specifications
Specifications
| Width (English) | 19.5 in. |
| Height (English) | 38 in. |
| Product Type | Prescription Frame |
| Material | Stainless Steel |
| Disposable | Reusable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.