Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier FLIR ONE™ Gen 3 Thermal Camera
SDPSCI_ED

Catalog No. S40816 Shop All Vernier Software Products
Change view
Click to view available options
Detector Resolution:
80 x 60 pixels
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Detector Resolution
S40816 80 x 60 pixels
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S40816 Supplier Vernier Supplier No. FLIRONE3IOS

missing translation for 'validMainframeMsg'

Using the FLIR ONE Gen 3 thermal camera, students can reveal the hidden world of infrared vision. When used with our Vernier Thermal Analysis™ Plus app, students can also collect temperature vs. time data for up to four spots or regions, along with a thermal image video.

FLIR ONE Gen 3 uses patented MSX technology for superior image quality. Every time you capture a thermal reading with the FLIR ONE, you are also taking a standard picture. This picture will provide physical detail to the raw thermal reading. FLIR ONE for iOS easily connects to an iPhone™, iPad™, or iPod™ touch with a Lightning™ connector.Vernier Thermal Analysis AppOur Thermal Analysis Plus app allows you to mark up to four locations or regions on the image. In a selected region, you can determine minimum, maximum, or average temperature. Graph temperature data live during an experiment, then export to our Graphical Analysis GW app for further analysis. Thermal image videos and still frames can also be exported to the Photos app.Non-contact temperature data collection with video can be used to observe temperature changes on the skin, illustrate convection, show heating due to friction, and more. Compare heat conduction in different materials or compare the transparency of materials in infrared vs. visible light. What will you explore?

Specifications

Detector Resolution 80 x 60 pixels
Dimensions (L x W x H) 2.6 x 1.3 x 0.6 in.
For Use With (Application) Free app available No interface needed
For Use With (Equipment) iOS device (sold separately)
Temperature Range (English) 32°F to 95°F
Temperature Range (Metric) 0°C to 35°C
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.