Learn More
Globe Scientific Float Racks for Microtubes
Description
- Accommodate 1.5 and 2.0 mL microtubes
- Racks float with full load of full tubes
- Molded handle in center of rack for comfort and support during transport
- Legs allow rack to stand upright for use on benchtop
- Use in ice, water baths or on the benchtop
- 65 mm round rack fits most 400 mL beakers
- Commonly found in cloning, microbiology and immunology labs
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | White |
| Holds | Microcentrifuge Tubes (1.5 to 2 mL) |
| Material | Polypropylene |
| Positions | 16 |
| Shape | Square |
| Stackable | Yes |
| Sterility | Non-sterile |
| Product Type | Floating Microtube Rack |
| Shelves | None |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.