Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Floating Vial Rack
GREENER_CHOICE

Catalog No. 36099465 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
36-099-465 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 36-099-465
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Securely holds vials in a water bath or any liquid environment.

Designed with high-density foam, this floating rack is buoyant, durable, and chemical-resistant, ensuring that your samples remain stable and organized during incubation or other liquid-based experiments

  • Detachable carrying handle for easy lifting
  • Designed for any vial with 20 mm diameter and AT-Vials up to 50 mL
  • Made of high-density and water-resistant polyethylene
  • Temperature Range 0°C to 70°C
  • Color: Black
  • No. of Wells: 6
  • Well Diameter: 20 mm
  • Handle Length (cm): 6.4
  • Dimensions: 5 x 3.4 x 0.5 in. (12.6 x 8.6 x 1.3 cm)
  • Pack of 5

Specifications

Color Black
Type Rack
Holds 6 Vials
Material HDPE
Shape Rectangle
Dimensions (L x W x H) 5 x 3.4 x 0.5 in. (12.6 x 8.6 x 1.3 cm)
Diameter (Metric) Well 20 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.